Shop All Indicator Holders, Bases, and Stands
Insize
Concentricity Gage
Mfr # 4789-1E
Zoro # G5130755
product price: $1,653.99
/ea
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 9.84 in W x 3.07 in D
- Rod Dia. (In.) 0.138 in to 0.984 in
- Includes Dial Test Indicator
- Screw Type Knob
- Step Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4789-1E
- Zoro # G5130755
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 9.84 in W x 3.07 in D |
Rod Dia. (In.) | 0.138 in to 0.984 in |
Base Thread Size | M8 x 1.25 |
Centering Arm Shank Size | 3/8 in dia |
Base Length | 3 5/64 in |
Base Size | 3 5/64 in L x 3 5/64 in W x 9 27/32 in H |
Base Width | 3 5/64 in |
Base Height | 9 21/25 in |
Working Length of Post/Lower Arm | None |
Details
Item | Concentricity Gauge |
Includes | Dial Test Indicator |
Screw Type | Knob |
Step Type | None |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Compatible Indicator Mounts | 3/8 in, Dovetail |
Arm Type | Articulating Arm |
Base Type | Magnetic |
Description
Concentricity Gauge, Arm Type Articulating Arm, Base Height 9 21/25 in, Base Length 3 5/64 in, Base Size 3 5/64 in L x 3 5/64 in W x 9 27/32 in H, Base Type Magnetic, Base Width 3 5/64 in, Compatible Indicator Mounts 3/8 in, Dovetail, Fine Adjustment Position Fine Adjust Top (FAT), Step Type None, Working Length of Post/Lower Arm None, Base Thread Size M8 x 1.25, Screw Type Knob, Centering Arm Shank Size 3/8 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD55/64)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- HHIP Pro-Series Anyform Style Contour Magnetic Base (4401-0510)
- Insize Precision Measuring Tools