Shop All Indicator Holders, Bases, and Stands
Insize
Comparator Stand, Chrome, 1.260 Rod Dia.
Mfr # 6864-250E
Zoro # G2551339
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 8-29/32 L x 1-25/32 H
- Rod Dia. (In.) 1.260
- Upright Post Dia. (In.) 1.500
- Finish Powder Coated
- Construction Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6864-250E
- Zoro # G2551339
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 8-29/32 L x 1-25/32 H |
Rod Dia. (In.) | 1.260 |
Upright Post Dia. (In.) | 1.500 |
Overall Length (In.) | 16-9/64 |
Base Size | 16 9/64 in x 8 57/64 in x 1 25/32 in |
Base Length | 16 9/64 in |
Post Diameter | 1.26 in |
Base Width | 8.898 in |
Anvil Size | 5.906 in x 3.937 in |
Base Height | 1.772 in |
Description
Indicator/Comparator Stand, Anvil Shape Square, Anvil Size 5.906 in x 3.937 in, Anvil Style Grooved, Base Height 1.772 in, Base Length 16 9/64 in, Base Material Steel, Base Size 16 9/64 in x 8 57/64 in x 1 25/32 in, Base Width 8.898 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 1.26 in, Vertical Travel Range 14.370 in, Finish Powder Coated, Includes Dust Cover, Plate Tolerance 59 uin, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 8" Metal Cutting Circ Saw + Battery (2982-20,48-11-1880)
- OSG Die Item, #0-80 Die Thread, 5/8" W (2723000)
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6255)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Concentricity Gage (4789-1E)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- STARRETT Indicator Contact Point, 1-7/8L x 1/16 In (PT06632-13)
- Insize Precision Measuring Tools