Shop All Combination Square Sets and Components
Insize
Combination Square Set, Powder Coated
Mfr # 2278-180E
Zoro # G7130571
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Protractor
- Blade Length (In.) 12 in
- Head Material Cast Iron
- Length (In./mm) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2278-180E
- Zoro # G7130571
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length (In./mm) | 12 |
Size | 12" |
Length (In.) | 12 in |
Length (mm) | 304 mm |
Body Size (In.) | 6 15/16 in |
Length | 12" |
Blade Length | 12 in |
Head Length | 4 in |
Head Width | 4 in |
Description
Combination Square Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Stainless Steel, Head Length 4 in, Head Width 4 in, Blade Length 12 in, Blade Thickness 0.04 in, Blade Width Not Applicable, Graduation Mark Style Etched, Graduation Marks - Front 1 mm, 1/32 in, Graduation Marks - Back 1 mm, 1/16 in, Head Type Center/Non-Reversible Protractor/Square, System of Measurement Metric/SAE, Head Material Cast Iron, Includes Blade, Head Vial Included Yes, Accuracy +/- 0.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/32 (44230)
- WIHA Universal Razor Edged Scraper Handle (43040)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- INSIZE Combination Square Set, 2-Piece Set (2278-2E)
- STARRETT Blade Only Satin Chrome For Combination Set 18" (CB18-4R)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- JOHNSON LEVEL & TOOL Combo Square, 12 in. L, in/mm Graduations (400EM-S)
- IGAGING Combination Square Head for 12", 18", 24" Set - 34-212-S (34-212-S)
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- Insize Measuring and Layout Tools