Shop All Chalk Line Reels
Insize
Combination Square Set, 12" Size, 12" L
Mfr # 2278-180
Zoro # G6561368
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (mm) 304 mm
- Graduations (In.) 32nds/64ths
- Fits Rigid Rule
- Features Locate Center, Level, Check Angles, Set 90 Degrees & 45 Degrees , Rule Marking
- Includes Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2278-180
- Zoro # G6561368
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Length (mm) | 304 mm |
Length (In./mm) | 12/300 |
Length (In.) | 12 in |
Length | 12 in |
Blade Length (In.) | 12 in |
Size | 12 in |
Body Size (In.) | 6 15/16 in |
Head Width | 4 in |
Blade Length | 12 in |
Head Length | 4 in |
Description
Combination Square Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Stainless Steel, Head Length 4 in, Head Width 4 in, Blade Length 12 in, Blade Thickness 0.04 in, Blade Width Not Applicable, Graduation Mark Style Etched, Graduation Marks - Front 1 mm, 1/32 in, Graduation Marks - Back 1 mm, 1/16 in, Head Type Center/Non-Reversible Protractor/Square, System of Measurement Metric/SAE, Head Material Cast Iron, Includes Blade, Head Vial Included Yes, Accuracy +/- 0.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Star Bit Set, 9 pcs (30799)
- HHIP 5MT Ultra Precision Heavy Duty Live Center (3900-6085)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4515W-200)
- IRWIN 1932887 PRO CHALK REEL 100 FT BLUE (IWHT48443BC)
- IRWIN Reel Chalkline 100' Card (1932874)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- Insize Chalk Line Reels