Shop All Distance Meters
Insize
Cnc Vision Measuring System
Mfr # ISD-V270CNCA-U
Zoro # G5134964
product price: $40,053.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$40,053.99
Free 30-Day Returns
Key Features
- Accuracy (2.5+L/100)micron m
- Size 500mm x 330mm
- Resolution 0.5 micron
- Capacity (Lb.) Max. 66 lb
- Includes Computer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISD-V270CNCA-U
- Zoro # G5134964
- Country of Origin China
- Category Distance Meters
Dimensions
Size | 500mm x 330mm |
Stage Glass Size | 13.78 in x 9.84 in |
Stage Size | 20 in x 13 in |
Maximum Workpiece Height | 6.3 in |
Length Standard | Linear Scale |
Overall Dimensions | 29 59/64 in x 23 5/8 in x 35 7/16 in |
Description
The InSize ISD-V270CNCA-U Cnc Vision Measuring System is the ideal system for checking the dimensions of your workpieces. It has a measuring range of 10.63 in x 6.69 in x 5.90 in and an accuracy of +/-micron m, ensuring that you get precise measurements every time. The computerized cnc vision measuring system has a magnification system of 20X-128X. It has a 1/2" color CCD, 0.4M pixel image detecting unit. The stage glass size measures 13.78 in x 9.84 in while the stage size is 20 in x 13 in.. This cnc vision measuring system also features an adjustable LED light for illumination purposes and comes with a standard power supply at 110/220V, 50/60 Hz; it measures 500mm x 330mm overall and weighs 23 kg. If you're looking for accurate measurements that you can rely on every time, then the InSize ISD-V270CNCA-U Cnc Vision Measuring System is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/32 (47722)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- WESTWARD Laser Distance Measurer, 2in. to 140 ft. (38YG99)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DREMEL Laser Distance Meter, Distance 65 ft (HSLM-01)
- Insize Distance Meters