Shop All Indicator Holders, Bases, and Stands
Insize
Clip Stand, 6mm Dia., 80 mm L
Mfr # ISY-600-800023
Zoro # G405932910
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Product Type Clip Stand
- Overall Length 80 mm
- Number of Pieces 2
- Compatible Fixturing Set Manufacturer Number ISY-600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-800023
- Zoro # G405932910
- UPC # 6940561980523
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length | 80 mm |
Overall Diameter | 6 mm |
Overall Dimensions | 6 mm x 80 mm |
Details
Item | Clip Stand |
For Use With | ISY-600 |
Product Type | Clip Stand |
Number of Pieces | 2 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Component Application | Stands |
Accessory Type | Stands |
Description
Clip Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 2, Overall Diameter 6 mm, Overall Length 80 mm, Product Type Clip Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- Insize Precision Measuring Tools