Shop All Indicator Holders, Bases, and Stands
Insize
Clip Stand, 0.31" Dia., 2.95" L
Mfr # ISY-300-13
Zoro # G805932855
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-300
- Product Type Clip Stand
- Number of Pieces 2
- Compatible Fixturing Set Manufacturer Number ISY-300
- Overall Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-300-13
- Zoro # G805932855
- UPC # 6940561974898
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length | 2.95 in |
Overall Diameter | 0.31 in |
Overall Dimensions | 0.31 in x 2.95 in |
Details
Item | Clip Stand |
For Use With | ISY-300 |
Product Type | Clip Stand |
Number of Pieces | 2 |
Compatible Fixturing Set Manufacturer Number | ISY-300 |
Component Application | Stands |
Accessory Type | Stands |
Description
Clip Stand, Compatible Fixturing Set Manufacturer Number ISY-300, Number of Pieces 2, Overall Diameter 0.31 in, Overall Length 2.95 in, Product Type Clip Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- KRAFT TOOL Pool Trowel, Pro-Form, 3" Shank, 10" X 3" (CF274BPF)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- Insize Indicator Holders, Bases, and Stands