Shop All Center Gauges
Insize
Center Gage, Steel
Mfr # 4810-602
Zoro # G6525561
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Graduations 14ths, 20ths, 24ths, 32nds
- Application American Standard or US 60 Degrees Threads
- Angle 60 Degrees
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4810-602
- Zoro # G6525561
- Country of Origin China
- Category Center Gauges
Details
Item | Center Gauge |
Construction | Steel |
Graduations | 14ths, 20ths, 24ths, 32nds |
Application | American Standard or US 60 Degrees Threads |
Angle | 60 Degrees |
Material | Stainless Steel |
Accuracy | +/-30 min |
For Thread Type | Unified |
Description
Center Gauge, Accuracy +/-30 min, Material Stainless Steel, Angle 60 Degrees , For Thread Type Unified, Graduations 14ths, 20ths, 24ths, 32nds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 28 Piece & 1-13Mm 25 Piece Transfer Punch Sets 3/32-1/2" (8600-0054)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- STEEL GRIP 7 in. Drop Forged Steel End Nipper (DR76570)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- INSIZE Center Gage, Steel (4810-55)
- INSIZE Angle Gage (4806-20)
- INSIZE Center Gage, Steel (4810-601)
- HHIP MT2 7 Piece Interchangeable Bull Nose Live Center Set (3900-5052)
- HHIP MT5-75 Degree 6" Bull Nose Live Center (3900-5013)
- HHIP 3MT Ultra Precision Heavy Duty Live Center (3900-6083)
- HHIP MT2 Medium Duty Live Center (3900-5002)
- Insize Center Gauges