Shop All Center Gauges
Insize
Center Gage, Steel
Mfr # 4810-601
Zoro # G6572933
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Graduations 0.50 mm, 1.00 mm
- Application American Standard or US 60 Degrees Threads
- Angle 60 Degrees
- Accuracy +/-30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4810-601
- Zoro # G6572933
- Country of Origin China
- Category Center Gauges
Details
Item | Center Gauge |
Construction | Steel |
Graduations | 0.50 mm, 1.00 mm |
Application | American Standard or US 60 Degrees Threads |
Angle | 60 Degrees |
Accuracy | +/-30 min |
Material | Stainless Steel |
For Thread Type | Metric |
Description
Center Gauge, Accuracy +/-30 min, Material Stainless Steel, Angle 60 Degrees , For Thread Type Metric, Graduations 0.50 mm, 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- POLYVANCE REINFORCING MESH 10pc SET (UR2045-10)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- MILWAUKEE TOOL HAMMERVAC Filter (49-90-2306)
- INSIZE Angle Gage (4806-20)
- INSIZE Center Gage, Steel (4810-55)
- HHIP 6" MT4 75 Degree Bull Nose Live Center (3900-4998)
- HHIP 9 Piece MT4 Multi-Shape Interchangeable Tip Live Center Set (3900-5022)
- HHIP 2MT Ultra Precision Heavy Duty Live Center (3900-6082)
- HHIP MT4 Precision Extended Live Center (3900-5026)
- HHIP 10" MT5 75 Degree Bull Nose Live Center (3900-5018)
- Insize Precision Measuring Tools