Shop All Center Gauges
Insize
Center Gage, Steel
Mfr # 4810-55
Zoro # G6572093
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Graduations 14ths, 20ths, 24ths, 32nds
- Application American Standard or US 55 Degrees Threads
- Accuracy +/-30 min
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4810-55
- Zoro # G6572093
- Country of Origin China
- Category Center Gauges
Details
Item | Center Gauge |
Construction | Steel |
Graduations | 14ths, 20ths, 24ths, 32nds |
Application | American Standard or US 55 Degrees Threads |
Accuracy | +/-30 min |
Material | Stainless Steel |
Angle | 55 Degrees |
For Thread Type | Whitworth |
Description
Center Gauge, Accuracy +/-30 min, Material Stainless Steel, Angle 55 Degrees , For Thread Type Whitworth, Graduations 14ths, 20ths, 24ths, 32nds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- INSIZE Center Gage, Steel (4810-601)
- INSIZE Angle Gage (4806-20)
- HHIP MT2-70 Degree 2 1/2" Bull Nose Live Center (3900-5010)
- HHIP MT3 High Speed Live Center B-Type (3900-5047)
- HHIP MT2 Medium Duty Live Center (3900-5002)
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- HHIP 9 Piece MT4 Multi-Shape Interchangeable Tip Live Center Set (3900-5022)
- Insize Precision Measuring Tools