Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Steel Type
Mfr # 7350-E04
Zoro # G4443618
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Application 1/4 in to 3/8 in Range, Manufacturing, Metal Working, Quality Control
- For Use With Bore Gauges
- Material Steel
- Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7350-E04
- Zoro # G4443618
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Bore Gauge Anvil Set |
Type | Steel |
Application | 1/4 in to 3/8 in Range, Manufacturing, Metal Working, Quality Control |
For Use With | Bore Gauges |
Material | Steel |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Number of Pieces | 9 |
Description
In addition to providing a convenient solution for bore measurement, the InSize 7350-E04 Carbide Anvils, Steel Type is built to meet the quality standards you expect. The set of 9 anvils is compatible with InSize 2123, in.SIZE 2323 and in.SIZE 2827 bore gauges. Each steel type anvil measures 1/4" to 3/8". They are designed for use on metal working applications as well as general manufacturing processes. If you want a high-quality bore gauge anvil set that will provide years of service, then the InSize 7350-E04 Carbide Anvils, Steel Type is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- INSIZE Flat Back (7330-F4)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Flat Point (6282-1207)
- MITUTOYO Precision Riser Block, 6" (515-116)
- Insize Precision Measuring Accessories