Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Ceramic Type
Mfr # 7350-E16
Zoro # G4443094
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceramic
- For Use With Bore Gauges
- Application 10 in to 16 in Range, Manufacturing, Metal Working, Quality Control
- Material Ceramic
- Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7350-E16
- Zoro # G4443094
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Bore Gauge Anvil Set |
Type | Ceramic |
For Use With | Bore Gauges |
Application | 10 in to 16 in Range, Manufacturing, Metal Working, Quality Control |
Material | Ceramic |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Number of Pieces | 6 |
Description
Item Bore Gauge Anvil Set, Number of Pieces 6, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x4" (CF739BPF)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4323)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T5-B-21)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Flat Back (7330-F4)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Data Output Cable (7302-SPC3A)
- Insize Precision Measuring Accessories