Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Ceramic Type
Mfr # 7350-E15
Zoro # G4443085
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceramic
- Application 11/16 in to 1-1/2 in Range, Manufacturing, Metal Working, Quality Control
- For Use With Bore Gauges
- Material Ceramic
- Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7350-E15
- Zoro # G4443085
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Bore Gauge Anvil Set |
Type | Ceramic |
Application | 11/16 in to 1-1/2 in Range, Manufacturing, Metal Working, Quality Control |
For Use With | Bore Gauges |
Material | Ceramic |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Number of Pieces | 10 |
Description
Item Bore Gauge Anvil Set, Number of Pieces 10, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- RIDGID Bag, Filter Vf3501 (23738)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Accessory (6144)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- Insize Set Up & Alignment Tools