Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Ceramic Type
Mfr # 7350-E10
Zoro # G4442918
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ceramic
- For Use With Bore Gauges
- Application 6 in to 10 in Range, Manufacturing, Metal Working, Quality Control
- Material Steel
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7350-E10
- Zoro # G4442918
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Included Sizes | 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm |
Details
Item | Bore Gauge Anvil Set |
Type | Ceramic |
For Use With | Bore Gauges |
Application | 6 in to 10 in Range, Manufacturing, Metal Working, Quality Control |
Material | Steel |
Number of Pieces | 6 |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Description
Item Bore Gauge Anvil Set, Number of Pieces 6, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Included Sizes 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- S&G TOOL AID Wire StripperCutter&Terminal Crimper (SG18950)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 21/64 (47721)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Accessory (6144)
- INSIZE Scriber (7150-SC3)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- Insize Set Up & Alignment Tools