Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Ceramic Type
Mfr # 7350-E07
Zoro # G4443575
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceramic
- For Use With Bore Gauges
- Application 3/8 in to 11/16 in Range, Manufacturing, Metal Working, Quality Control
- Material Ceramic
- Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7350-E07
- Zoro # G4443575
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Bore Gauge Anvil Set |
Type | Ceramic |
For Use With | Bore Gauges |
Application | 3/8 in to 11/16 in Range, Manufacturing, Metal Working, Quality Control |
Material | Ceramic |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Number of Pieces | 9 |
Description
Item Bore Gauge Anvil Set, Number of Pieces 9, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7107)
- WESTWARD 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (39CG46)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Depth Base Attachment (6140)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Accessory (6144)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- BNS Tap Guide (599-792-30)
- Insize Precision Measuring Tools