Shop All Micrometers
Insize
Can Seam Micrometer, Mechanical
Mfr # 3293-063
Zoro # G6305387
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 0.6"
- Operation Mechanical
- Features Measure the Width, Height and Depth of Can Seams
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3293-063
- Zoro # G6305387
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.531 in |
Anvil Size | 0.531 in |
Spindle Diameter | 0.197 in |
Dimension Type | Inch |
Description
This InSize 3293-063 Can Seam Micrometer is the perfect tool for measuring the width, height and depth of can seams. The micrometer has a range of 0 to 0.6" and an accuracy of +/-0.00016 in. Its resolution is 0.001". It has a mechanical operation with a flat spindle and plain thimble. The carbide anvil material ensures durability while the mechanical operation type provides easy adjustment without any change in accuracy. This InSize 3293-063 Can Seam Micrometer is one that you will want to have on hand at all times when working with cans or containers of any kind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- APEX TOOL GROUP Bit 7/16 Hex Drv Power No5/16 (170-5/16)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- MITUTOYO Dial (101832)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-25W)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- Insize Precision Gauges & Accessories