Shop All Micrometers
Insize
Can Seam Micrometer, Mechanical
Mfr # 3293-062
Zoro # G6289600
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 0.6"
- Operation Mechanical
- Features Measure the Width, Height and Depth of Can Seams
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3293-062
- Zoro # G6289600
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.531 in |
Anvil Size | 0.531 in |
Dimension Type | Inch |
Spindle Diameter | 0.197 in |
Description
This InSize 3293-062 Can Seam Micrometer is the ideal tool for measuring the width, height and depth of can seams. This micrometer has a mechanical operation with a plain thimble and flat spindle. It has an accuracy of +/-0.00016 in., with a range of 0 to 0.6". The resolution is 0.001", allowing you to get precise measurements every time. When it comes to getting accurate measurements, this InSize Can Seam Micrometer will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- VEGA Bits, 1/4X1/4 Quick Release Square Drive (1HQ416SK)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- Insize Micrometers & Sets