Shop All Micrometers
Insize
Can Seam Micrometer, Mechanical
Mfr # 3293-061
Zoro # G6300450
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 0.6"
- Operation Mechanical
- Features Measure the Width, Height and Depth of Can Seams
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3293-061
- Zoro # G6300450
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.531 in |
Anvil Size | 0.531 in |
Dimension Type | Inch |
Spindle Diameter | 0.197 in |
Description
Mechanical Can Seam Micrometer, Range 0 in to 0.5 in, Resolution 0.001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Round, Anvil Size 0.531 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Height And Depth Of Steel Can Seams, Measure The Width, Includes Hard Plastic Case, Maximum Measurement - Inch 0.6 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Cutter with Universal Shank, 5/8"x 1" (HMSU.5/8)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-12)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- FOWLER Outside Inch Micrometer (522530011)
- Insize Micrometers