Shop All Parallels
Insize
Calibration Scale
Mfr # ISP-A5000-RULE
Zoro # G6578813
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- For Use With 300mm to 11.81 in Calibration Scale
- Type Projector Accessory Calibration
- Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
- Specifications 300 mm/11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Calibration Scale |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | 300mm to 11.81 in Calibration Scale |
Type | Projector Accessory Calibration |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Specifications | 300 mm/11.81 in |
Accessory Type | Calibration Scale |
Description
Calibration Scale, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E, Specifications 300 mm/11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-18 (14099)
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49006)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- STARRETT Precision Parallel, 1 5/16-1 3/4 In (154E)
- Insize Precision Measuring Tools