Shop All Parallels
Insize
Calibration Scale, 12" dia., 12" L
Mfr # ISP-A3000-RULE
Zoro # G6538870
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12
- Type Projector Accessory Calibration
- For Use With 300mm to 11.81 in Calibration Scale
- Dia. (In.) 12
- Includes Calibration Rule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 12 |
Dia. (In.) | 12 |
Details
Item | Calibration Scale |
Type | Projector Accessory Calibration |
For Use With | 300mm to 11.81 in Calibration Scale |
Includes | Calibration Rule |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A3000 |
Specifications | 300 mm/11.81 in |
Accessory Type | Calibration Scale |
Description
Calibration Scale, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. Mfr. No. ISP-A3000, Includes Calibration Rule, Specifications 300 mm/11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STM 4pc 316 Precision Parallel Set (230850)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- Insize Set Up & Alignment Tools