Shop All Parallels
Insize
Calibration Scale, 11-13/16" D
Mfr # ISP-Z3015-RULE
Zoro # G6558367
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 11-13/16
- For Use With ISP-z3015 Series
- Application Manufacturing, Metal Working, Quality Control
- Type Projector Accessory Calibration
- Functions Check Magnification Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth (In.) | 11-13/16 |
Details
Item | Calibration Scale |
For Use With | ISP-z3015 Series |
Application | Manufacturing, Metal Working, Quality Control |
Type | Projector Accessory Calibration |
Functions | Check Magnification Accuracy |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Specifications | 300 mm/11.81 in |
Accessory Type | Calibration Scale |
Description
Calibration Scale, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015, Functions Check Magnification Accuracy, Specifications 300 mm/11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 125mm Hole type 1/2 Sq. Drive (14760-125)
- DRILL AMERICA 5/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/16)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- SP AIR 1/4" 90° Angle Die Grinder (0.3HP) (SP-7201)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- H & H INDUSTRIAL PRODUCTS Dasqua 1/8" X 6" 10 Piece Premium Parallel Set With Aluminum Case (8204-0015)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- Insize Set Up & Alignment Tools