Shop All Digital Calipers
Insize
Cable for Digital Calipers
Mfr # 7302-21
Zoro # G005968449
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP40
- Product Type Data Output Cable
- Supports Keyboard Output Yes
- For Use With Digital Calipers, Digital Depth Gages
- Cable Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7302-21
- Zoro # G005968449
- Country of Origin China
- Category Digital Calipers
Dimensions
Cable Length | 3 m |
Details
IP Rating | IP40 |
Item | Cable for Digital Calipers |
Product Type | Data Output Cable |
Supports Keyboard Output | Yes |
For Use With | Digital Calipers, Digital Depth Gages |
Requires Additional Software | No |
Output End Connection Type | USB |
Supported Functions | Static (Normal) mode operation |
Compatible Output Devices | Computer, HID Keyboard Device |
Includes Software | No |
For Instrument manufacturer Model Number | 1108-series, 1109-series, 1110-series, 1119-series, 1120 series, 1121 series, 1122-300, 1123-150A, 1124-300A, 1129-300, 1138-200, 1140 series, 1143 series, 1144 series, 1147 series, 1148 series, 1170-series, 1171-series, 1193-series |
Brand and Series | INSIZE |
Instrument Connection Type | MICRO USB |
Description
Cable for Digital Calipers, Brand and Series INSIZE, Cable Length 3 m, For Instrument manufacturer Model Number 1108-series, 1109-series, 1110-series, 1119-series, 1120 series, 1121 series, 1122-300, 1123-150A, 1124-300A, 1129-300, 1138-200, 1140 series, 1143 series, 1144 series, 1147 series, 1148 series, 1170-series, 1171-series, 1193-series, For Use With Digital Calipers, Digital Depth Gages, Instrument Connection Type MICRO USB, Output End Connection Type USB, Includes Software No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- Insize Precision Measuring Tools