Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gauge Setter
Mfr # 7353-6
Zoro # G5130256
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Step Type Flat
- Screw Type Knob
- For Use With Gauge Blocks
- Setting Range 0 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7353-6
- Zoro # G5130256
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Bore Gauge Setter |
Step Type | Flat |
Screw Type | Knob |
For Use With | Gauge Blocks |
Setting Range | 0 in to 6 in |
Description
Item Bore Gauge Setter, Setting Range 0 in to 6 in, For Use With Gauge Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24130)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Digital Taper Gauge (1160-10)
- Insize Precision Measuring Tools