Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage Setter, Range 0.700 to 16.000
Mfr # 2395-400
Zoro # G1194634
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-16 in
- Probe Depth (In.) 0.80 to 1.60
- Length (In.) 21.653
- Number of Pieces 3
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2395-400
- Zoro # G1194634
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Length (In.) | 21.653 |
Details
Item | Bore Gauge Setter |
Measuring Range (In.) | .7-16 in |
Number of Pieces | 3 |
Finish | Unfinished |
Measuring Range (In./mm) | 0.700 to 16.000 |
Material | Steel |
Includes | Case |
Number of Leaves | 0 |
Includes Case | Yes |
Setting Range | 0.7 in to 16 in |
For Use With | Gauge Blocks |
Description
Item Bore Gauge Setter, Setting Range 0.7 in to 16 in, Number of Pieces 3, For Use With Gauge Blocks, Includes Case, Includes Case Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver Set, Combo, 12 pcs (05073675001)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- Insize Hole, Drill, Bore, and Wire Gauges