Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage Set, Range 1.400 to 6.000
Mfr # 2824-S2E
Zoro # G7229527
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4-2 in, 2-6 in
- Probe Depth (In.) 5.905
- Graduations 0.0005 in
- Length (In.) 10.196
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2824-S2E
- Zoro # G7229527
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge Set without Mechanical Indicator |
Measuring Range (In.) | 1.4-2 in, 2-6 in |
Graduations | 0.0005 in |
Finish | Unfinished |
Material | Steel |
Number of Leaves | 0 |
Number of Pieces | 15 |
Includes | (2) Bore Gages |
Measuring Range (In./mm) | 1.400 to 6.000 |
Minimum Measurement - Inch | 1.4 in |
Requires Indicator | Yes |
Maximum Measurement - Inch | 6 in |
Compatible Dial Graduations | 0.0005 in |
Includes Indicator | No |
Contact Point Material | Steel |
Accuracy | +/-0.0009 in |
Range | 1.4 in to 6 in |
Operation Type | Mechanical |
Series | 2824 |
Repeatability | 0.00015 in |
Number of Gauges | 2 |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 1.4 in to 6 in, Operation Type Mechanical, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 1.4 in, Number of Gauges 2, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Steel, Series 2824, Compatible Dial Graduations 0.0005 in, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X20)
- APEX TOOL GROUP 3/8" Drive, 3/8" SAE Socket, 12 Points (3012-D)
- IDEAL Reflex T-6 Stripper (45-416)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Digital Taper Gauge (1160-10)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- Insize Precision Gauges & Accessories