Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage Set, Range 0.700 to 6.000
Mfr # 2824-S3E
Zoro # G7229588
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-1.5 in, 1.4-2.4 in, 2-6 in
- Probe Depth (In.) 5.905
- Graduations 0.0005 in
- Length (In.) 10.196
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2824-S3E
- Zoro # G7229588
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge Set with Mechanical Indicator |
Measuring Range (In.) | .7-1.5 in, 1.4-2.4 in, 2-6 in |
Graduations | 0.0005 in |
Number of Pieces | 20 |
Number of Leaves | 0 |
Measuring Range (In./mm) | 0.700 to 6.000 |
Finish | Unfinished |
Material | Steel |
Includes | (3) Bore Gages |
Maximum Measurement - Inch | 6 in |
Dial Graduation | 0.0005 in |
Range | 0.7 in to 6 in |
Contact Point Material | Steel |
Series | 2824 |
Requires Indicator | Yes |
Accuracy | +/-0.00075 in; +/-0.0009 in |
Operation Type | Mechanical |
Repeatability | 0.00015 in |
Minimum Measurement - Inch | 0.7 in |
Number of Gauges | 3 |
Description
This InSize 2824-S3E Bore Gage Set with Dial Indicator is a reliable tool for quickly measuring internal diameters. It comes with a range of 0.7 to 6 inches, so you can rely on it for various jobs. The bore gage set has 20 pieces and the dial indicator measures from 0.7 to 6 inches in size. The graduations are accurate up to +/-0.00075 in and +/-0.0009 in, respectively, which makes this bore gage set ideal for your work project or repair task. The measurement range of this bore gage set ranges from 0.700 to 6 inches, making it a versatile choice for all your projects and tasks around the house or workplace. For a high-quality bore gage set that will last you long, look no further than InSize's 2824-S3E Bore Gage Set with Dial Indicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- BN PRODUCTS USA 32" Mesh Cutter (BNMC-32)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- Insize Precision Gauges & Accessories