Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage Set, Range 0.700 to 5.900
Mfr # 2423-ES2
Zoro # G1195483
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-5.9 in
- Probe Depth (In.) 1.213
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 11.260
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2423-ES2
- Zoro # G1195483
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.213 |
Length (In.) | 11.260 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge Set without Mechanical Indicator |
Measuring Range (In.) | .7-5.9 in |
Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Finish | Unfinished |
Includes | (2) Bore Gages |
Number of Leaves | 0 |
Number of Pieces | 2 |
Material | Carbide |
Measuring Range (In./mm) | 0.700 to 5.900 |
Series | 2423 |
Requires Indicator | Yes |
Maximum Measurement - Inch | 5.9 in |
Repeatability | 79micron in |
Operation Type | Mechanical |
Compatible Dial Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Minimum Measurement - Inch | 0.7 in |
Accuracy | 157 micronin |
Range | 0.7 in to 5.9 in |
Contact Point Material | Carbide |
Contact Style | Anvil |
Number of Gauges | 2 |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.7 in to 5.9 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Maximum Measurement - Inch 5.9 in, Minimum Measurement - Inch 0.7 in, Number of Gauges 2, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Carbide, Series 2423, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 79micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Hose Corbin Clamp Pliers, Straight, 9 In. (PLC210)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 3/4"x 1" (HMSU.3/4)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- Insize Precision Measuring Tools