Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 9.000 to 10.000
Mfr # 2124-E10
Zoro # G1195632
product price: $2,355.99
/ea
Free Shipping & Returns
$2,355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 9-10 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Includes Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E10
- Zoro # G1195632
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 9 in to 10 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 10 in, Minimum Measurement - Inch 9 in, Operation Type Digital, Accuracy +/-0.00032 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC Let-F (11225)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CF304PF)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- Insize Precision Gauges & Accessories