Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 8.000 to 9.000
Mfr # 2124-E9
Zoro # G1195669
product price: $2,203.99
/ea
Free Shipping & Returns
$2,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 8-9 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E9
- Zoro # G1195669
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 8 in to 9 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 9 in, Minimum Measurement - Inch 8 in, Operation Type Digital, Accuracy +/-0.00032 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- CENTRAL TOOLS Tire/Wheel Runout Gage, 1" (06454-00)
- Insize Precision Gauges & Accessories