Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 7.000 to 8.000
Mfr # 2124-E8
Zoro # G1195605
product price: $1,833.99
/ea
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 7-8 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Features Pistol Grip, 3-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E8
- Zoro # G1195605
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 7 in to 8 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 8 in, Minimum Measurement - Inch 7 in, Operation Type Digital, Accuracy +/-0.00028 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1829212)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- AMPG Universal Drawbar (Z9005UNIV)
- WESTWARD Palette Knife, Flexible, 1-3/8", SS (40JD55)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- Insize Hole, Drill, Bore, and Wire Gauges