Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 6.000 to 7.000
Mfr # 2124-E7
Zoro # G1195641
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 6-7 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Includes Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2124-E7
- Zoro # G1195641
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 6 in to 7 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 7 in, Minimum Measurement - Inch 6 in, Operation Type Digital, Accuracy +/-0.00028 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- TOOLPRO 4 ft. Aluminum Flat-Top Sawhorse Ladder (TP20324)
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- Insize Precision Gauges & Accessories