Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 6.000 to 10.000
Mfr # 2827-10
Zoro # G1195352
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 6-10 in
- Probe Depth (In.) 3.937
- Graduations 3 micron, 4 micron
- Length (In.) 19.685
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2827-10
- Zoro # G1195352
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.937 |
Length (In.) | 19.685 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 6 in to 10 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 10 in, Minimum Measurement - Inch 6 in, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Series 2827, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- STEELMAN 15-Piece Comfort Grip Screwdriver Set (42089)
- KRAFT TOOL Fresno Trowel, BS, 36x5" (CC832B-01)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- Insize Precision Gauges & Accessories