Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 6.000 to 10.000
Mfr # 2123-10A
Zoro # G7228897
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 6-10 in
- Probe Depth (In.) 10.00
- Graduations 0.0001 in /0.002mm
- Length (In.) 14.291
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-10A
- Zoro # G7228897
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 10.00 |
Length (In.) | 14.291 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 6 in to 10 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 10 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.0009 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- WESTWARD Alloy Steel Plug Tap, 1/8-27 NPT (CCT1060-36)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS350RBGP)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- MITUTOYO SBM- (568-467)
- Insize Hole, Drill, Bore, and Wire Gauges