Insize

Bore Gage, Range 5.900 to 11.800


product price: $1,384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Measuring Range (In.) 5.9-11.8 in
  • Probe Depth (In.) 3.012
  • Graduations 0.00005 in, 0.0001 in, 0.001 in
  • Length (In.) 11.260
  • Material Carbide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Probe Depth (In.) 3.012
Length (In.) 11.260
Dimension Type Inch

Description

Mechanical Bore Gauge without Mechanical Indicator, Range 5.9 in to 11.8 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 11.8 in, Minimum Measurement - Inch 5.9 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 79micron in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.