Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 5.000 to 6.000
Mfr # 2124-E6
Zoro # G7229420
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 5-6 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E6
- Zoro # G7229420
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 5 in to 6 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 5 in, Operation Type Digital, Accuracy +/-0.00024 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .4 Hp Mini Composite Straight Die Grinder (6200)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- KO-KEN Socket TORX E10 140mm 1/2 Sq. Drive (4325-E10(L140))
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- Insize Hole, Drill, Bore, and Wire Gauges