Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 4.000 to 5.000
Mfr # 2124-E5
Zoro # G7229481
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 4-5 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E5
- Zoro # G7229481
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 4 in to 5 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 4 in, Operation Type Digital, Accuracy +/-0.00024 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- JB INDUSTRIES Eccentric Cone, Steel (T30600)
- KIPP Swivel Feet Style A, metric (K0395.112)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Insize Precision Gauges & Accessories