Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 3.500 to 4.000
Mfr # 2124-E4
Zoro # G7229463
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3.5-4 in
- Probe Depth (In.) 4.48
- Graduations 0.00005 in /0.001mm
- Length (In.) 8.480
- Measuring Range (In./mm) 3.500 to 4.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E4
- Zoro # G7229463
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.48 |
Length (In.) | 8.480 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 3.5 in to 4 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 3.5000 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #50 (C70183)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- TESA BROWN & SHARPE Thread Measuring Wire Set, 3-48TPI, 48 Pc (599-4816)
- Insize Precision Measuring Tools