Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 3.149 to 5.905
Mfr # 2921-E150
Zoro # G1195501
product price: $8,377.99
/ea
Free Shipping & Returns
$8,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3.2-5.9 in
- Probe Depth (In.) 4.291
- Graduations 0.001mm
- Length (In.) 10.158
- Measuring Range (In./mm) 3.149 to 5.905
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2921-E150
- Zoro # G1195501
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.291 |
Length (In.) | 10.158 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 3.2-5.9 in |
Graduations | 0.001mm |
Measuring Range (In./mm) | 3.149 to 5.905 |
Finish | Unfinished |
Number of Leaves | 0 |
Includes | Case |
Features | Rotary Anvil |
Material | Steel |
Number of Pieces | 1 |
Series | 2921 |
Contact Point Material | Steel |
Minimum Measurement - Inch | 3.2 in |
Range | 3.2 in to 5.9 in |
Dial Graduation | 0.001 mm |
Contact Style | Anvil |
Includes Case | Yes |
Operation Type | Mechanical |
Requires Indicator | Yes |
Maximum Measurement - Inch | 5.9 in |
Includes Indicator | No |
Description
Mechanical Bore Gauge, Range 3.2 in to 5.9 in, Dial Graduation 0.001 mm, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 5.9 in, Minimum Measurement - Inch 3.2 in, Requires Indicator Yes, Contact Point Material Steel, Includes Case Yes, Series 2921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- Insize Precision Measuring Tools