Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 3.000 to 3.500
Mfr # 2124-E35
Zoro # G7229472
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3-3.5 in
- Probe Depth (In.) 4.48
- Graduations 0.00005 in /0.001mm
- Length (In.) 8.480
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E35
- Zoro # G7229472
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.48 |
Length (In.) | 8.480 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 3 in to 3.500 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 3.5000 in, Minimum Measurement - Inch 3 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5026B)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- Insize Precision Gauges & Accessories