Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.500 to 3.000
Mfr # 2124-E3
Zoro # G7229509
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2.5-3 in
- Probe Depth (In.) 4.48
- Graduations 0.00005 in /0.001mm
- Length (In.) 8.480
- Features Pistol Grip, 3-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E3
- Zoro # G7229509
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.48 |
Length (In.) | 8.480 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 2.500 in to 3 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 2.5000 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Digital Taper Gauge (1160-10)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- Insize Precision Measuring Tools