Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 6.000
Mfr # 2827-6
Zoro # G1195319
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-6 in
- Probe Depth (In.) 3.00
- Graduations 3 micron, 4 micron
- Length (In.) 9.842
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2827-6
- Zoro # G1195319
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.00 |
Length (In.) | 9.842 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 2 in to 6 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 2 in, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Series 2827, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- ILC Replacement for Dewalt Dw9098-n Battery (DW9098-N BATTERY DEWALT)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- Insize Precision Gauges & Accessories