Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 6.000
Mfr # 2123-6A
Zoro # G7228580
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-6 in
- Probe Depth (In.) 5.905
- Graduations 0.0001 in /0.002mm
- Length (In.) 10.196
- Measuring Range (In./mm) 2.000 to 6.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-6A
- Zoro # G7228580
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 2 in to 6 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.0009 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 5/16" X 6" Slotted Screwdriver (DB) (646173)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets (13T128)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 10mmx1", Length of Cut: 1" (DD-16M10)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 0.700 to 1.500 (2323-15)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- MITUTOYO SBM- (568-467)
- Insize Precision Gauges & Accessories