Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 5.900
Mfr # 2422-E150
Zoro # G1195510
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2.0-5.9 in
- Probe Depth (In.) 1.673
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 11.260
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2422-E150
- Zoro # G1195510
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.673 |
Length (In.) | 11.260 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 2 in to 5.9 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 5.9 in, Minimum Measurement - Inch 2 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 79micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- Insize Precision Gauges & Accessories