Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 4.000
Mfr # 2124-E44
Zoro # G7229551
product price: $3,448.99
/ea
Free Shipping & Returns
$3,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-4 in
- Probe Depth (In.) 4.48
- Graduations 0.00005 in /0.001mm
- Length (In.) 8.480
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E44
- Zoro # G7229551
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.48 |
Length (In.) | 8.480 |
Dimension Type | Inch |
Description
Bore Gauge Set without Digital Indicator, Range 2 in to 4 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 2 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes (4) Probes, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination Metric Wrench Set (81920)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- Insize Precision Gauges & Accessories