Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 2.500
Mfr # 2124-E25
Zoro # G7229439
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-2.5 in
- Probe Depth (In.) 4.48
- Graduations 0.00005 in /0.001mm
- Length (In.) 8.480
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E25
- Zoro # G7229439
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.48 |
Length (In.) | 8.480 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 2 in to 2.500 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 2.5000 in, Minimum Measurement - Inch 2 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- MILWAUKEE TOOL Plunge Base for M18 FUEL 1/2 in. Router (48-10-2838)
- 3M Strip Calk, Black, 60, 1 Ft. Strips Per Box (MMM8578)
- MILWAUKEE TOOL 1-1/16 in. SAE Combination Wrench (45-96-9434)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Insize Precision Measuring Tools