Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 1.600 to 2.000
Mfr # 2124-E2
Zoro # G7229518
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.6-2 in
- Probe Depth (In.) 3.88
- Graduations 0.00005 in /0.001mm
- Length (In.) 7.880
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E2
- Zoro # G7229518
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.88 |
Length (In.) | 7.880 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 1.600 in to 2 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1.6000 in, Operation Type Digital, Accuracy +/-0.0002 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (477498)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- MITUTOYO Dial Snap Gage (201-158)
- Insize Precision Gauges & Accessories