Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 15.700 to 31.500
Mfr # 2422-E800
Zoro # G1195529
product price: $9,259.99
/ea
Free Shipping & Returns
$9,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 15.7-31.5 in
- Probe Depth (In.) 11.811
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 21.063
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2422-E800
- Zoro # G1195529
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 11.811 |
Length (In.) | 21.063 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 15.7 in to 31.5 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 31.5 in, Minimum Measurement - Inch 15.7 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 59micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Insulated Tool Set, 7 pc. (0159-01-INS)
- FREUD Ultimate Cut-Off Blade, 15 (LU85R015)
- WILTON Soft Face Sledge, 8 lb, 38 In, Rubber/Steel (40836)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- Insize Precision Measuring Tools