Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 1.400 to 2.400
Mfr # 2422-E60
Zoro # G1196235
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4-2.4 in
- Probe Depth (In.) 1.102
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 11.260
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2422-E60
- Zoro # G1196235
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.102 |
Length (In.) | 11.260 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 1.4 in to 2.4 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 2.4 in, Minimum Measurement - Inch 1.4 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 79micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson EX-1 Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53401)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw (XSH06Z)
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 20 in Swing, 12 Speed (354170)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- HANSON Irwin Fractional Drill Gauge (12092)
- Insize Precision Gauges & Accessories