Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 1.400 to 2.400
Mfr # 2323-24
Zoro # G7228827
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4-2.4 in
- Probe Depth (In.) 5.905
- Graduations 0.0005 in
- Length (In.) 10.196
- Measuring Range (In./mm) 1.400 to 2.400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2323-24
- Zoro # G7228827
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 1.4 in to 2.4 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 2.4 in, Minimum Measurement - Inch 1.4 in, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Series 2323, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-56MM)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- Insize Precision Gauges & Accessories