Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 1.400 to 2.400
Mfr # 2123-24A
Zoro # G7228650
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4-2.4 in
- Probe Depth (In.) 5.905
- Graduations 0.0001 in /0.002mm
- Length (In.) 10.196
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-24A
- Zoro # G7228650
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 1.4 in to 2.4 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.0009 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- ANDERSON POWER PRODUCTS Sbx Kit, 3/0,350A, Gray (124509-001)
- M.A. FORD .0495 Reamer (27204950)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- Insize Precision Measuring Tools